Abbotsford
schbr700g

SCHNEIDER ELECTRIC BR700G 700VA/420W 120V APC Back-UPS Pro

Price $321.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:BR700G

Description

This product is part of the Back-UPS Pro range. This 700VA UPS has 6 total outlets, 3 outlets provide UPS power backup and surge protection, 3 outlets offer surge protection only. It features a built-in AVR and a LCD interface with audible alarms. Its dimensions are 7.48 x 3.58 x 12.2 inches and 15.76 lbs. The Back-UPS Pro family offers guaranteed power protection for high-performance computer systems, routers, external storage devices, game consoles, and other home and business electronics.

Specifications

Brand Name APC Item Name Uninterruptible Power Supply
Power Rating 700 VA Voltage Rating 120 V
Color/Finish Black Mounting Type Not Rack-mountable
Number of Outlets 6 Capacity 420 W
Protection Type Surge Interface Type RJ45
NEMA Rating NEMA 5-15 Dimensions 7.48 in L x 3.58 in W x 12.2 in H
Environmental Conditions -15 to 45 °C Storage Temperature Standards FCC Part 15 Class B, UL 1778, Energy Star V2.0 (USA), NOM, TUV Certified, California Proposition 65 Warning, RoHS Compliant
Application For High-Performance Computer Systems, Routers, External Storage Devices, Game Consoles and Other Home and Business Electronics UPC 731304266792

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok