Abbotsford
schbn1100m2ca

SCHNEIDER ELECTRIC IT CORP BN1100M2-CA BACK UPS PRO BN1100VA10 OUTLETS 2 USB

Price $379.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:BN1100M2-CA

Description

APC Back-UPS Pro BN 1100VA, 120V, AVR, LCD, 2 USB charging ports, 10 NEMA outlets (4 surge). High Performance Computer and Electronics UPS for Premium Power Protection

Specifications

Brand Name Schneider Electric Item Name Line-Interactive UPS
Power Rating 600 W, 1100 VA Voltage Rating 120 V
Frequency Rating 60 Hz Connection Type RJ45
Battery Type Lead Acid Amperage Rating 12 A
Number of Wires 1 Number of Outlets 10
Efficiency (%) 99.1% Protection Type Surge
Cord Length 1.83 m Interface Type (2) USB
NEMA Rating NEMA 5-15R Temperature Rating 0 °C to 40 °C
Dimensions 10 cm W x 36.8 cm D x 26 cm H Environmental Conditions 0 - 95% Non-Condensing Relative Humidity, -15 to 40 °C Storage Temperature
Includes Coaxial Cable, User Manual, USB Cable Standards Energy Star V2.0 Certified, NOM Certified, TUV C-US Certified
Application For High Performance Computer and Electronics

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok