Abbotsford
brkgco16cna

FIRST ALERT GCO16CNA First Alert Plug-In Explosive Gas and Carbon Monoxide Alarm with Battery Backup

Inventory
Unavailable for order
Manufacturer:FIRST ALERT
Manufacturer #:GCO16CNA

Description

First Alert GCO16CNA Combination Explosive Gas and Carbon Monoxide Alarm with Backlit Digital Display. Featuring a backlit digital display, this explosive gas and CO detector plugs into any AC outlet with no additional mounting hardware needed.Designed to promote peace of mind and household safety, the GCO16CNA Combination Explosive Gas and Carbon Monoxide Alarm accurately senses the presence of methane and propane. It also features an advanced electrochemical CO sensor that detects carbon monoxide leaks from a variety of sources, such as faulty fuel-burning appliances, blocked chimneys, and cars left running in the garage. When the alarm detects a threat, it alerts you with a loud 85-decibel alarm.Equipped with a backlit digital display, the GCO16CNA Combination Explosive Gas and Carbon Monoxide Alarm takes the hassle out of monitoring CO and explosive gas levels in your home. The display gives you a clear readout of current and peak levels, allowing you to discern patterns that indicate potential leaks from an appliance, a generator, or other source.This alarm is easy to set up and doesn't require any wiring or the help of an electrician. The compact, low-profile unit plugs cleanly into an AC wall outlet without obstructing other sockets and comes with a line cord for versatile placement options. The alarm also features a 9-volt backup battery to help ensure continued operation in the event of a power outage. A pivoting, easy-to-access battery drawer allows you to replace the battery without dismounting the alarm.For added convenience, the alarm can be configured to work with almost any standard household remote control (not included), so you can remotely silence false alarms. A one-touch silence/test button makes it easy to test the detector or mute it during a false alarm. And thanks to the end-of-life timer, you can know exactly when it is time to replace your alarm.

Specifications

Brand Name First Alert Item Name Explosive Gas/Carbon Monoxide Combination Alarm
Type Single Test/Silence Button Voltage Rating 120 V
Sensor Type Electrochemical Material Plastic
Audible Alert Yes Wiring Type Plug-In
Display Digital Loudness 85 dB
Color White Dimensions 3.1 in L x 1.8 in W x 5.6 in H
Warranty 5 yr Application For 3-Way Protection against Natural/Methane Gas, Propane Gas and Carbon Monoxide

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok