Abbotsford
brk7020bsla

FIRST ALERT 1036168 Photoelectric Smoke Detector with Strobe Slim, Hardwired 0 - 120 VAC

Price $135.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FIRST ALERT
Manufacturer #:1036168

Description

Slim LED Strobe Smoke Alarm. 120V Hardwire LED Strobe Strobe Smoke Alarm with 10 year sealed battery backup.

Specifications

Brand Name BRK Item Name Photoelectric Smoke Detector with Strobe
Type Slim, Hardwired Voltage Rating 0 - 120 VAC
Audible Alert Yes Visual Alert Yes
Color White Operating Temperature 4 °C
Includes Lithium-Ion Battery

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok