Abbotsford
bra65688

W H BRADY 65688 120V Brady Snap-On Breaker Lockout

Price $42.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:65688

Description

Snap-on breaker lockouts. It is designed for 120 V breakers that have holes in the switch tongue, It is a snap to install. Dual cavities accommodate different size switch tongues and device accepts lock shackles up to 9/32 inch diameter. Dimensions are 0.83 in height, 0.35 inch width, 2.15 inch length.


Dual cavities in the Snap-On Breaker Lockouts accommodate different size switch tongues

This lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance

Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs

Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Brand Name Brady Item Name Circuit Breaker Lockout
Type Multi-Pole Tie Bar, Snap-On Padlock Shackle Maximum Diameter 0.282 in
Color Red Height 2.14 in
Width 1.19 in Depth 0.33 in
Material Nylon For Use With 120 V Breaker
Standards OSHA 1910.147 Application Electrical Risk Lockout
UPC 754473656881

Packages

1 - UNIT - 1