Abbotsford
panpslcbil

PANDUIT PSL-CBIL I-Line Circuit Breaker Lockout Device, Red

Price $34.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-CBIL

Description

Circuit breaker lockout device for use with Square D I-LINE^/Federal Pacific (FPE) circuit breakers.FEATURES AND BENEFITS:• Individual circuit breakers can be locked in the off position quickly and easily• Compact, universal design fits a wide range of single, double, and triple handle circuit breakers• Accommodates breaker handles .30 – .60 inches (7.62mm – 15.24mm) tall and .25 – .44 inches (6.35mm – 11.18mm) thick• Easily attached with no modifications to panel or circuit breaker and does not require hole in circuit breaker handle• Constructed of rugged nylon and stainless steel, providing strength, durability, added security and corrosion resistance

Specifications

Brand Name Panduit Sub Brand safety
Item Name Circuit Breaker Lockout Type Lockable, I-Line
Color Red Height 32.26 mm
Width 52.07 mm Depth 19.05 mm
Material Nylon Packaging Quantity 1/Pack
UPC 074983760411

Packages

1 - UNIT - 1 5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok