PANDUIT 1 inch Lockout Hasp, Red
Description
Hasp with 1.00" (25.4mm) diameter jaw.FEATURES AND BENEFITS:• Energy sources can be locked out quickly and easily by more than one worker for group lockout applications• Heavy duty hasps with tamper-resistant designs to deter vandalism• Variety of lockout hasp styles and sizes to accommodate a wide range of lockout applications
Specifications
Brand Name | Panduit | Item Name | Lockout Hasp without Tabs |
Type | Hasp | Shackle Size | 1 in |
Maximum Number of Padlocks | 6 | Material | Steel |
Color | Red | Jaw Diameter | 1 in |
Finish | Zinc Plated Head, PVC Coated Handle | Application | For Group Lockout Applications |
UPC | 074983278510 |
Packages
12 - UNIT - (12) |