Abbotsford
kln60345

KLEIN TOOLS 60345 Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E

Price $80.81 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60345
Documents Documents

Description

Klein Tools premium KARBN™ full brim hard hats were engineered for optimal safety, cool comfort, and fit with a cutting edge design. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure Klein headlamps attach securely — no straps needed!

Specifications

Brand Name Klein Tools Item Name Hard Hat
Type Full Brim Size 6.5 - 8
Material PC/ABS Color Black
Suspension Type 4-Point Ratchet with Pivot Venting Non-Vented
Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 UPC 092644603457

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok