Abbotsford
mil306b21m

MILWAUKEE TOOL 306B-21M M12™ Heated Hoodie Kit - Medium, Black

Price $218.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:306B-21M

Description

The M12™ Heated Hoodie is powered by an M12™ REDLITHIUM™ Battery with carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows you to select from three heat settings, delivering ideal heat for any environment. The Quick-Heat function allows you to feel your chosen heat level 3X faster than previous hoodies and market competitors. MILWAUKEE® heated hoodies combine a durable cotton/polyester exterior with a waffle weave thermal lining for a versatile three-season solution to keep heat in and allow you to shed bulky layers. These battery-powered heated hoodies are available in four colors, black, gray, red, and navy blue. Milwaukee Heated Hoodie Kit Include, (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) M12™ Lithium-ion Battery Charger (48-59-2401) and (1) M12™ Battery Holder.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie with Drawstring Type Machine Washable
Size Medium Gender Men
Charging Time 8 hr Material Cotton/Polyester
Number of Pockets 4 Color Black
Series 306 Battery Type Redlithium
Seam Style Double Stitched UPC 045242659166

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok