W H BRADY 0.375 inch x 21 ft BMP21 Series WorkHorse Clear Polyester Labels
Description
Clear Polyester (B-430) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.• Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive• Excellent resistance to most chemicals, oils and water• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted• All-in-one cartridge includes ribbon and label supply
Specifications
Brand Name | Brady | Sub Brand | BMP®21, WorkHorse |
Type | Label | Material | Polyester |
Length | 6.40 m | Width | 9.53 mm |
Adhesive Type | Permanent Acrylic | Thickness | 0.003 in |
Standards | ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized | Application | Asset Tracking; Barcode Labeling; Component & Equipment ID; General & Industrial ID; Location ID; Panel Labeling; Rating Plates |
UPC | 662820899693 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |