Abbotsford
bram21375499

W H BRADY 0.375 inch x 16 ft BMP21 Series Nylon Cloth Labels

Price $55.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-375-499

Description

Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.• Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable• Recommended for indoor use• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted• All-in-one cartridge includes ribbon and label supply

Specifications

Brand Name Brady Sub Brand BMP®21
Type Label Material Nylon
Length 4.88 m Width 9.53 mm
Adhesive Type Permanent Acrylic Thickness 0.006 in
Standards ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized Application Cable & Wire Marking; General & Industrial ID; Laboratory ID; Panel Labeling; Voice & Data ID
UPC 662820899631

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok