Abbotsford
panpvs0305w2102y

PANDUIT 5 inch x 3.5 inch Arc Flash Hazard Vinyl Sign, Black/White/Orange

Price $4.9400 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 5
Manufacturer:PANDUIT
Manufacturer #:PVS0305W2102Y
Documents Documents

Description

NEC warning label, 3.5" H x 5.0" W (88.9mm x 127.0mm), warning header, 'Arc flash and shock hazard appropriate PPE required...' (legend) with symbol, vinyl adhesive, orange header and black/white, 1 sign/card, 5 cards/package.

Specifications

Brand Name Panduit Item Name Warning Label
Type Pre-Printed, Self-Adhesive Legend WARNING, ARC FLASH AND SHOCK HAZARD, APPROPRIATE PPE REQUIRED IN
Legend Color Black Background Color Orange/White
Material Vinyl Length 88.9 mm
Width 127 mm Packaging Quantity 5/Pack
Standards Article 110.16, NFPA 70E, RoHS Compliant UPC 074983120703

Packages

5 - UNIT - 5 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok