PANDUIT 4.5 inch x 2.25 inch Vinyl Adhesive Sign, Black/Yellow
Description
Vinyl adhesive sign, 2.25" H x 4.5" W, caution header, 'Lock out for safety before you start' (legend), vinyl adhesive, black/yellow, 2 sign/card, 5 cards/package.
Specifications
Brand Name | Panduit | Item Name | Sign |
Type | Safety Signs | Legend | LOCK OUT FOR SAFETY BEFORE YOU START IN |
Legend Style | CAUTION | Legend Color | Black/Yellow |
Material | Vinyl | Height | 57.15 mm |
Width | 114.3 mm | UPC | 074983438976 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |