NVENT THERMAL 6 inch x 4 inch Raychem Caution Sign Snow Melting
Description
Caution sign for use with ElectroMelt heating cable for prevention of ice and snow build up on ramps and accessways. 6x4 inch, English.
Specifications
Brand Name | Raychem | Item Name | Snow Melting Caution Sign |
Type | Non-Reversing | Legend | CAUTION DO NOT ENTER |
Material | Anodized Aluminum | Height | 6 in |
Width | 4 in | Shape | Rectangular |
Language | English | UPC | 715629007025 |
Packages
1 - UNIT - 1 |