kln58003

KLEIN TOOLS 1000 ft Caution Barricade Warning Tape

In Stock
Price $39.68 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:58003

Description

Klein's Barricade and Warning tape keeps your worksite safe by letting all know there is buried electric line nearby. Bold, black lettering on a bright, long-lasting red background will be hard to miss. Tape material is rugged to withstand the elements of any site.PRODUCT FEATURES:- Bold, black lettering on a bright, long-lasting red background will be hard to miss- Red for CAUTION BURIED ELECTRIC LINE tape- Made of tough, durable (3 MIL) polyethylene- Highly resistant to acids, alkalis and other soil components- Tape is 3-Inches (76 mm) wide in a 1000-foot (304.8 m) roll

Specifications

Brand Name Klein Tools Item Name Barricade and Warning Tape
Length 1000 ft Width 3 in
Material Polyethylene Color Black on Bright Red
Thickness 3 mil Legend CAUTION-BURIED ELECTRIC LINE
UPC 926445800312

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok