Abbotsford
idi42103

IDEAL INDUSTRIES 42-103 3" x 1000' Non-Detect Underground "Caution Buried Telephone Line", Orange

Price $91.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:42-103

Description

The Non-Detectable Underground Tape is ideal for the protection, location and identification of underground utility installations! It is formulated to resist degradation from acid and alkali found in soils, and utilizes lead-free pigments and organic lead-free ink. Tape has LDPE construction for high strength and durability. Recommended burial depth for 3 in. tape between 4 to 6 in. Recommended burial depth for 6 in. tape less than 12 in.

Specifications

Brand Name Ideal Item Name Barricade Tape
Type Non-Detectable Underground Tape Width 76.2 mm
Material LDPE Color Orange
Thickness 4 mil Legend Caution Buried Telephone Line Below
Application For protection, location and identification Of underground utility installations UPC 783250421039

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok