Abbotsford
dctdcc960a3r

RVE DCC-9-60A-3R EV Energy Management System Splitter Box 120/240-208V, Max 125A, 60A Breaker included, NEMA 3R Enclosure

Price $1,961.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RVE
Manufacturer #:DCC-9-60A-3R

Description

DCC-9-3R is an EV Energy Management System (EVEMS) specifically designed to allow the connection of a charger to the main feeder of the panel without affecting the load calculation. Ideal for the installation of chargers in multi-residential buildings, such as apartments or condominiums. Designed for an outdoor installation.How it works: DCC does a real-time reading of the total power consumption of a home or condo electrical panel; - It detects when the total power consumption of the main circuit breaker exceeds 80% and temporarily de-energizes the charger. - When DCC detects that the total power consumption of the electrical panel is less than 80% for more than 15 minutes it automatically re-energizes the charger. DCC will only allow power to be delivered to the EV charger if the total demand of the panel is below its full capacity. Gen-3 of the DCC-9 has the ability to receive and transmit load shedding instructions from an external energy management system via a dry contact input and output.

Specifications

Brand Name RVE Sub Brand DCC
Item Name Charge Controller Type Demand, 1-Phase
Input Voltage 208 - 240 VAC Input Current 60 A
Load Current 125 A Dimensions 13 in W x 8 in D x 14 in H
Enclosure Standard NEMA 3R Mounting Wall/Ceiling
Operating Temperature -22 to 113 °F For Use With Electric Vehicle
Includes Splitter Box, EV Charger Breaker and (2) Pre-Wired Current Transformers Standards cULus Listed, CSA Certified
UPC 628451514077

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok