Abbotsford
pas692w

PASS & SEYMOUR 692W 15Amp 120/277V Non-Grounding Single-Pole Combination Switch & Pilot Light, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:692W
Documents Documents

Description

Single Pole, Single Pilot Light, Combination Switch, 15 amps, 120/125 volts, White.FEATURES AND BENEFITS:• Easily accessible break-off separate or common feed.• Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.• Side wire #12 and #14 AWG.• Two devices fit into the space of one.• Grounding combination devices meet NEC Requirements.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Combination Switch and Pilot Light Type Halogen-Free
Voltage Rating 120/125 VAC Amperage Rating 15 A
Dimensions 1.32 in L x 0.94 in W x 4.06 in H Number of Poles 1
Switch Type On/Off Toggle Terminal Connection Non-Grounding Side Wire
Material Thermoplastic Color/Finish White/Untreated
Mounting Type Wall, Flush Temperature Rating -30 to 60 °C
Standards UL Listed, Flammability Rated UL94 V2 Application For Residential/Commercial Application
UPC 785007692020

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok