Abbotsford
sencmrpdt9

ACUITY 184CHA 120/277V CMR PDT 9 Series Dual Technology Standard Range 360° Ceiling Mount Sensor, White

Price $139.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184CHA
Documents Documents

Description

The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback. The CMR 9 is an economical solution for providing automatic lighting control where a wall switch replacement sensor is not applicable. With an integrated line switching relay, the CMR 9 is perfect for applications where locating a power pack is difficult, such as retrofitting rooms with concrete or inaccessible ceilings. For rooms with obstructions, the CMR PDT 9 Series sensor is recommended.FEATURES:• Push- button programmable, adjustable time delays, and multiple operating modes• 100 hr lamp burn-in timer• No field calibration or sensitivity adjustments required• No minimum load requirements

Specifications

Brand Name Acuity Brands Item Name Occupancy Sensor
Voltage Rating 277 VAC Amperage Rating 20 mA
Sensor Type Dual Passive Infrared/Microphonics Sensing Distance 3.7 m, 6.1 m
Viewing Angle 56° Color White, Gloss
Mounting Type Ceiling Frequency Rating 50/60 Hz
Maximum Load Capacity 1200 W Response Time 10 min
Material Plastic Dimensions 39.4 mm D
Mounting Height 4.57 m UPC 745975809448

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok