Abbotsford
watdt200

WATT STOPPER DT200 24V DT-200 Series Dual Technology Ceiling/Wall Sensor, White

Price $366.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:DT200

Description

Wattstopper’s DT-200 Series Dual technology Ceiling Sensors combine PIR and ultrasonic technologies into one unit to achieve precise coverage in detecting occupancy.FEATURES AND BENEFITS:- Combines passive infrared (PIR) and ultrasonic technologies- Auto set automatically selects optimal settings for each space- Walk-through mode increases savings potential- Built-in light level sensor- Accepts low-voltage switch input for manual-on operation- Automatic or manual-on operation when used with a BZ-150 Power Pack

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Occupancy Sensor Type Dual Technology, Automatic On/Off, Isolated Relay
Voltage Rating 24 VDC Amperage Rating 1 A
Sensor Type Passive Infrared/Ultrasonic Sensing Distance 10 ft
Coverage Area 2000 ft² Color White
Mounting Type Ceiling/Wall Frequency Rating 40 kHz
Response Time 5 - 30 min Terminal Connection 8 Wire Lead
Material Plastic Dimensions 4.4 in L x 3.4 in W x 2 in D
Standards UL and cUL Listed Application For Open Office Spaces, Computer Rooms, Conference Rooms, Classrooms, Warehouses
UPC 754182914180

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok