Abbotsford
watut3051

WATT STOPPER UT-305-1 24V UT-300 Series Ultrasonic Low Voltage Ceiling Sensor, White

Price $194.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:UT3051
Documents Documents

Description

Wattstopper’s UT-300 Ultrasonic Ceiling Sensors automatically turn lighting on and off based on occupancy. The sensors mount on the ceiling with a flat, unobtrusive appearance and provides 360° coverage.FEATURES AND BENEFITS:- Product Environmental Profile- Architecturally appealing low-profile appearance- Auto set automatically selects optimal time delay and sensitivity- Ultrasonic diffusers give more comprehensive coverage- Accepts low-voltage switch input for manual-on operation- Plug terminal wiring for quick and easy installation- Walk-through mode increases savings potential- Automatic or manual-on operation when used with a BZ-150 Power Pack

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Occupancy Sensor Type Low Profile, Indoor
Voltage Rating 24 VDC Amperage Rating 30 mA
Sensor Type Ultrasonic Sensing Distance 13.4 m
Viewing Angle 0 - 360° Coverage Area 500 ft²
Color White Mounting Type Ceiling
Terminal Connection Flying Leads Material Plastic
Dimensions 25.9 mm D Temperature Rating 35 °C
Standards UL244A, 508 Application For Restrooms, Large Office, Open Office, Hallways, Commercial
UPC 754182915170

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok