Abbotsford
pasml215

PASS & SEYMOUR ML215 15Amp 125V 2-Pole/3-Wire Midget Flanged Inlet - Black Face/Gray Flange

Price $54.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ML215
Documents Documents

Description

15Amp 125V 2-Pole/3-Wire Midget Flanged Inlet - Black Face/Gray Flange.FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wire Connector Type Flanged Inlet
Voltage Rating 125 V Amperage Rating 15 A
Phase 1 Color Black
Diameter 2.06 in Mounting Panel
NEMA Rating NEMA ML2-15P Standards UL Listed
Application For industrial, commercial and institutional settings where there is limited space for power connection UPC 785007124514

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 8500 - SKID - 8500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok