Abbotsford
appecs175

EGS 1 Gang 1 Hub 3/4 inch Appleton AEP Mounting Box, Aluminum

Price $98.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECS175
Documents Documents

Description

Mounting box explosion proof comes with 1 close up plug single gang hub 3/4in

Specifications

Brand Name Appleton Item Name Mounting Box
Type 1-Inlet, 1-Outlet, Rectangular Width 95.25 mm
Depth 76.2 mm Number of Gangs 1
Material Copperfree Aluminum Color Gray
Mounting Type Wall/Ceiling Cable Entry (1) 3/4 in Hub
For Use With ECS Series Devices Standards CSA Certified, Class I, Division 1 And 2, Groups B, C, D, Zone 1 and 2, Class II, Division 1 And 2, Groups E, F, G, Class III
Application For Use With ECS Series Devices UPC 781381313322

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok