Abbotsford
kilvpr3034

HUBBELL VPR3034 30Amp 600VAC 250VDC 3-Wire 4-Pole Killark® VersaMate® Series Connector

Price $394.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VPR3034
Documents Documents

Description

Connector style II, 30A, 3W, 4 pole.

Specifications

Brand Name Killark Item Name Pin and Sleeve Connector
Type Straight, Grounding Style 2 Voltage Rating 600 VAC, 250 VDC
Amperage Rating 30 A Number of Poles 4
Number of Wires 3 NEMA Rating NEMA 3, 4, 4X
Conductor Size 10-6 AWG Regular Stranding, 10-8 AWG Extra Flex Material Copperfree Aluminum
Color Gray Finish Baked Powder Epoxy/Polyester
Series/Model VersaMate Frequency Rating 50 - 400 Hz
Contact Material Brass Dimensions 7.53 in L
Environmental Conditions Indoor or Outdoor, Hazardous or Corrosive Areas, Wet, Cold Standards UL File Number E10757, CSA File Number LR111846
Application For Industrial Applications as Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities, Textile Manufacturing, Food Processing Facilities UPC 783936078342

Packages

1 - UNIT - 1 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok