COOPER INDUSTRIES AHCL620C 20Amp 250V 2-Pole/3-Wire Arrow Hart Color Coded Industrial Grade Ultra Grip Connector, Blue/Black
Description
PRODUCT FEATURES:- All nylon construction- EPDM gasket seals cord hole from dust and debris- Back wire terminal clamps for easy secure wiring- Individual wiring compartments with tapered channel for easy insertion of wires- Clear cover over wiring compartments allows easy inspection of wiring terminations- Rating printed on side of device- Double dovetail cord clamps with reversible inserts provide secure cord retention over a full range of cord diameters
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Locking Connector | Type | Color Coded, Ultra Grip |
Grade | Industrial | Size | 0.38 - 1 in Cord dia |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | L6-20 | Connection Type | Back |
Conductor Size | 14-8 AWG | Material | Nylon |
Color | Blue/Black | Terminal Connection | Clamp |
Contact Material | Tin Plated Bronze | Dimensions | 2.23 in L x 2.10 in W x 3.71 in H |
Mounting Type | Cord | Temperature Rating | -40 to 60 °C without Impact, -25 to 60 °C with Impact |
Environmental Conditions | Meets UL94 Requirements, V2 Rated | Standards | cULus Listed, NOM Certified, NAFTA and RoHS Compliant |
Application | For Industrial Use | UPC | 032664755583 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |