Abbotsford
dwh27w76

MOLEX 27W76 20Amp 480V 3P 4-Wire Woodhead® Watertite® Wet-Location Connector with Locking Blade, Yellow

Price $112.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:27W76
Documents Documents

Description

Watertite® Connector with Locking Blade, 3 Pole/4 Wire, NEMA L16-20, 3ø 480V, Cord Grip Body Size F3

Specifications

Brand Name Woodhead Sub Brand Watertite
Type Connector Voltage Rating 480 V
Amperage Rating 20.0A Number of Poles 3 Pole
UPC 786788713157

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok