Abbotsford
cwdcs6365

COOPER INDUSTRIES CS6365 50Amp 125/250V Arrow Hart Locking Plug, Steel

Price $144.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS6365

Description

Eaton locking plug, No.10-6 AWG, 50 A, industrial, 125/250 V, back wiring, steel, armored, Non-NEMA, three-pole, four-wire, steel, 0.68 to 1.13 inch.

Specifications

Brand Name Eaton Sub Brand Arrow Hart, Hart Lock
Item Name Locking Plug Type Industrial
Number of Wires 4 Number of Poles 3
Voltage Rating 125/250 V Amperage Rating 50 A
Conductor Size 10-6 AWG Color/Finish Steel
Cord Type Armored Cord Size 0.68 - 1.33 in
Temperature Rating -40 to 90 °C Contact Material Zinc Plated Brass Alloy
NEMA Rating Non-NEMA Dielectric Strength 1000 V
Material Glass Filled Nylon Grounding Yes
Dimensions 5.73 in L x 3.1 in W x 2.68 in H Environmental Conditions V0 Flammability Rated Per UL94
Standards cULus Listed, Federal Specification 6221 02, RoHS Compliant UPC 040893676630

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok