COOPER INDUSTRIES AHL1620P 20Amp 480V Ultra Grip Straight Body Industrial Grade Plug
Description
Eaton locking plug, No.14-8 AWG, 20 A, Industrial, 480 V, back wiring, black, white, Ultra grip, L16-20, Three-pole, Four-wire, Nylon.
Specifications
Brand Name | Eaton | Item Name | Locking Plug |
Type | Ultra Grip, Extra Heavy Duty, Industrial Specification Grade | Number of Wires | 4 |
Number of Poles | 3 | Voltage Rating | 480 V |
Amperage Rating | 20 A | Conductor Size | 16-8 AWG |
Color/Finish | Black | Cord Size | 0.38 - 1.16 in |
Phase | 3 | Terminal Connection | Back Wired |
Temperature Rating | -40 °C to 60 °C | Contact Material | Brass |
NEMA Rating | L16-20 | Material | Nylon |
Grounding | Grounding | Dimensions | 4.19 in L x 2.28 in W x 2.31 in H |
Standards | cULus Listed, RoHS Compliant | Application | For Industrial Use |
UPC | 032664738067 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |