Abbotsford
dwh28w76

MOLEX 28W76 30Amp 480V 3P 4-Wire Woodhead® Watertite® Grounding Twist Locking Male Plug with Locking Blade, Yellow

Price $101.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:28W76

Description

Watertite® Plug with Locking Blade, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V, Cord Grip Body Size F4

Specifications

Brand Name Woodhead Sub Brand Watertite
Type Plug Number of Poles 3 Pole
Voltage Rating 480 V Amperage Rating 30 A
UPC 786788712341

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok