Abbotsford
pas7547df

PASS & SEYMOUR 7547DF 15Amp 125V NEMA L1-15P Turnlok Plug, Black

Price $37.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7547DF
Documents Documents

Description

Plug 15amp 125volt Turnlok.FEATURES AND BENEFITS: • Interior components constructed of high-grade brass material for physical and electrical integrity. • High-impact thermoplastic housing withstands on-the-job abuse. • Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Plug Type Plug Tail
Number of Wires 2 Number of Poles 2
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 18-10 AWG Color/Finish Black
NEMA Rating L1-15P Material Thermoplastic
Dimensions 1.6 in Standards UL 498
Application For Commercial Applications UPC 785007754711

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 5000 - SKID - 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok