Abbotsford
pasl820p

PASS & SEYMOUR L820P 20Amp 480V 2-Pole/3-Wire NEMA L8-20R Turnlok Plug, Black Back/White Front Body

Price $29.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L820P
Documents Documents

Description

FEATURES AND BENEFITS:• RoHS Compliant • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Locking Plug Type Straight
Number of Wires 3 Number of Poles 2
Voltage Rating 480 V Amperage Rating 20 A
Conductor Size 0-18 AWG NEMA Configuration L8-20P
Color/Finish Black/White Phase 3
Terminal Connection Screw NEMA Rating L8-20P
Material Thermoplastic Degree of Protection IP20
Dimensions 3.8 in Standards UL 498
Application For Industrial use UPC 785007282047

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok