Abbotsford
wrm25dtc415dg

WIREMOLD 25DTC-415DG 15 ft 25DTC Series Tele-Power Blank Steel Poles

Price $228.35 / PC
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PC
Manufacturer:WIREMOLD
Manufacturer #:25DTC-415DG
Documents Documents

Description

Two sections of a two-compartment pole (5' 4" (1.626m) base and 5' (1.52m) extender) assembles to form a 10' 4" (3.148m) pole. Nominal material thickness .040" (1.0mm). Ivory or gray boot base. Furnished unwired without outlets. Mounting hardware, entrance end plate and ceiling trim plate furnished. An 8" (203mm) cover at top of pole is removable for making power wiring connections.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Tele Power Pole Type Tele-Power Poles
Material Steel Color Gray
Length 15 ft 5 in Width 4-1/4 in
Height 4-5/16 in Finish Painted
Standards File E15191, E178348 Guide PVGT, File E41751 Guide RJPR, File E53857 Guide RVUR Meets Article 380 and 386 of NEC Application Commercial, Office
UPC 786776193428

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok