Abbotsford
ham1587t19a1

HAMMOND MANUFACTURING 6 ft Cord 19 Outlets Hammond Manufacturing Power Bar, Natural

Price $149.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1587T19A1
Documents Documents

Description

Outlet strip is vertical rack mount. Straight plug type with natural colour. Anodized aluminium extrusion case and ABS plastic end finish. 6 foot power cord (NEMA 5-15P).

Specifications

Brand Name Hammond Manufacturing Sub Brand 1585-6-7-8 Series
Item Name Power Strip Amperage Rating 15 A
Color Natural Material Metal
UPC 623980196343

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok