siespd4coax

SIEMENS CANADA SPD4COAX Siemens SPD4COAX Incoming Service Entrance Surge Protective Device

Available for Backorder
Price $84.05 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:spd4coax

Description

Coaxial service entrance surge protector, Rated for CATV, DSS, TV, VCR, and cable modem, Standard female to female F connector, Low insertion loss, Automatic recovery, Catastrophic surge circuit, Over current protection. 5 Year product warranty.

Specifications

Brand Name Siemens Sub Brand FirstSurge™
Item Name Inline Coax Protector Type Type F
Nominal Discharge Current 0.5 kA Phase 1
Connection Wired Material CONTACT MANUFACTURER
Dimensions 4 in L x 1 in H Mounting Type Surface
Temperature Rating -40 to 60 °C Standards UL/cUL 497C Listed
Application For Residential Use UPC 040892794328

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok