
LUTRON SCR-15-GFTR-SW 15Amp 120V Receptacle Tamper Resistant, White
Description
GFCI receptacle, press test button to confirm LED indicator status. Press reset button to reset GFCI after circuit interruption. Standard plugs can t be used on a dimmable receptacle. Requires use of Lutron s replacement plug for dimming. Connect only No. 12 or 14 gauge copper or copper-clad wire to this device. Do not connect aluminium wire to this device. The insert is permanently attached (not removable). Lutron 120V 15A Receptacle Tamper Resistant, White.
Specifications
Brand Name | Lutron | Sub Brand | Designer™ |
Item Name | GFCI Duplex Receptacle | Type | Tamper-Resistant |
Grade | Commercial/Industrial | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Back Wired |
NEMA Rating | 5-15R | Material | Thermoplastic |
Color | Snow White | Finish | Satin |
Frequency Rating | 60 Hz | Phase | 1 |
Dimensions | 2.94 in W x 4.69 in H | Mounting Type | Wall |
Temperature Rating | 0 - 40 °C | Standards | UL Listed, CSA, NOM Certified |
UPC | 027557630221 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |