Abbotsford
appar20044

EGS AR20044 200Amp 600V 4-Wire/4-Pole Powertite Series Pin & Sleeve Receptacle

Price $1,186.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AR20044
Documents Documents

Description

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These receptacles are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 1 Receptacle
Voltage Rating 600 VAC/250 VDC Amperage Rating 200 A
Number of Poles 4 Number of Wires 4
NEMA Rating NEMA 3, 3R, 4, 4X Conductor Size 2/0 AWG - 250 MCM
Material Copper-Free Aluminum Color Gray
Phase 3 Terminal Connection Pressure Wire Terminal
Grounding Style 1 Mounting Type Box
Temperature Rating -40 to 107 °C For Use With AP20044CD And AP20044E Plugs
Standards UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11 Application For AP20044CD And AP20044E Plugs
UPC 781381131575

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok