Abbotsford
appecsk2023

EGS ECSK2023 20Amp 125V U-Line® Factory Sealed Receptacle and Cover Assembly, Gray

Price $522.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECSK2023
Documents Documents

Description

Receptacle and cover assembly, 125VAC/20A/1HP.

Specifications

Brand Name Appleton Sub Brand U-Line™
Item Name Receptacle and Cover Assembly Type Receptacle And Cover Assembly
Voltage Rating 125 VAC Amperage Rating 20 A
Number of Poles 4 Number of Wires 2
Material Copperfree Aluminum Color Gray
Mounting Type Box Standards CSA Certified, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Group G and Coal Dust, Class III, EX Zone 0, 1, 2 Gas, EX Zone 20, 21, 22 Dust
UPC 781381281416

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok