Abbotsford
paspts6str3

PASS & SEYMOUR PTS6STR3 6-inch 3-Wire PlugTail Right Angle Connector, Stranded THHN12

Price $7.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PTS6STR3
Documents Documents

Description

FEATURES AND BENEFITS:• All PlugTail™ Connectors are available in any wire length up to 25 inches• Large crimped and welded brass contacts• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. Audible snapping latch assures connection, allows release.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Plug Tail Connector
Size 6 in Voltage Rating 120/277 V
Number of Poles 1 Number of Wires 3
Color Black, Green Standards UL 498/20
Application Industrial Applications UPC 785007108170

Packages

1 - UNIT - 1 25 - UNIT - 25 1200 - SKID - 12000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok