Abbotsford
ort4210005400

MIDDLE ATLANTIC 42100054-00 3-Port Ortronics TracJack Adapter Plate Rear Load, White

Price $12.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:42100054-00

Description

This plate accepts three TracJack modules or blanks. Use with OR-40700071, OR-40700072, or OR-40700073 bezels, to snap mount into 2.70 x 1.375 TIA referenced furniture openings for Steelcase, Haworth, Knoll and others. Field configurable with TracJacks. Supports TracJack footprint.

Specifications

Brand Name Legrand Item Name Adapter Plate
Type 3-Port Color/Finish Black
For Use With 3 TracJack Modules or Blanks, 40700071, 40700072 and 40700073 Bezels to Snap Mount into 2.7 x 1.375 in TIA Referenced Furniture Openings for Steelcase, Haworth, Knoll and Others Standards UL Listed
Application For Commercial, Workstation

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok