HUBBELL 2 inch 200Amp Dead-End Versamate E-Type Splice/Back Box with Adapter, Gray
Description
VJ SERIES - ALUMINUM DEAD-END 200 AMP SPLICE/BACK BOX WITH ADAPTER - ETYPE - HUB SIZE 2 INCH
Specifications
Brand Name | Killark | Sub Brand | Versamate® |
Item Name | Splice Box with Adapter | Type | 2 Dead-End |
Amperage Rating | 200 A | Conductor Size | 1-250 AWG |
Material | Copperfree Aluminum | Color | Gray |
Dimensions | 9-1/2 in W x 3.86 in D x 8 in H | Mounting Type | Hole |
Includes | Hinged Lid | Standards | UL Listed, CSA Certified, NEMA 3, 4, 4X |
Application | For Indoor and Outdoor use, Applications Include the Wet, Cold, Hosedown, Hazardous or Corrosive Areas in Such Industrial Applications as Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Waste Water Treatment, Marine, Docks | UPC | 783936832876 |
Packages
1 - UNIT - 1 | 90 - SKID - 90 |