COOPER INDUSTRIES TR6352V 20Amp 125V Commercial Grade Tamper Resistant DecoratorReceptacle - Back & Side Wire, Ivory
Description
Eaton heavy-duty industrial specification grade decorator duplex receptacle, No.14-10 AWG, 20 A, Commercial, Flush, 125 V, Back and side, Ivory, Brass, Impact-resistant thermoplastic face and back body, 5-20R, Duplex, Screw, PVC.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper, Impact-Resistant, Decorator |
Grade | Commercial | Voltage Rating | 125 VAC |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Back and Side |
NEMA Rating | NEMA 5-20R | Conductor Size | 14-10 AWG |
Material | Nylon Base and Face | Color | Ivory |
Terminal Connection | Screw | Grounding | Auto-Grounding |
Contact Material | Brass | Dimensions | 1.32 in L x 0.84 in W x 4.19 in H |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Standards | cULus Listed to UL 498, File No. E15058, NOM/ANSI Certified | Application | Commercial |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |