
LUTRON SCR-15-SW 15Amp 125V Receptacle, Satin Color
Description
Receptacles satin color 15 A, 125 V.
Specifications
Brand Name | Lutron | Sub Brand | Designer™ |
Item Name | Straight Blade Duplex Receptacle | Type | Receptacle |
Size | 2.94 in | Voltage Rating | 125 V |
Amperage Rating | 15 A | Wattage | 1875 W |
Number of Poles | 2 | Number of Wires | 3, 4, 5 |
Connection Type | Screw-Type Terminals | NEMA Rating | 5-15R |
Conductor Size | 10-14 AWG | Material | Plastic |
Color | Snow | Terminal Connection | Screw |
Dimensions | 4.69 x 2.94 in | Mounting Type | Wallbox |
Temperature Rating | 0 - 40 °C | Environmental Conditions | 0 - 90% RH Non-Condensing |
Standards | UL Listed | UPC | 027557509633 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |