pas3232w

PASS & SEYMOUR 3232W 15Amp 125V 2-Pole/3-Wire TradeMaster Duplex Receptacle, White

In Stock
Price $1.09 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3232w

Description

Pass & Seymour TradeMaster receptacles combine a traditional look with reliable, time-tested operation for any residential application. PRODUCT FEATURES: - Extra-long strap. Quickloop wire looping aid. Longer tri-drive screws for easier #12 AWG looping. - Extra-large circuit break-off tabs. Side-access push wire release. Side wire accepts #12 - #14 AWG solid wire. Push wire accepts #14 AWG solid only. Low profile face. Traditional contoured face. - Self-grounding models provide automatic ground clip.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Straight Blade Receptacle
Grade Residential/Commercial Size 4.2 in
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Wire Ground NEMA Rating 5-15R
Conductor Size 4 AWG Material Thermoplastic
Color White Finish Gloss
Frequency Rating 50 - 60 Hz Terminal Connection Screw
Dimensions 33.53 mm W x 24.38 mm D x 84.07 mm H Mounting Type Wall, Flush
Standards UL 498 Application Residential/Commercial

Packages

1 - UNIT = (1) 10 - UNIT - 10 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok