Abbotsford
pas8200i

PASS & SEYMOUR 8200-I 15A 125V NEMA 5-15R Extra Heavy-Duty Hospital Grade Receptacles, Ivory

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:8200I

Description

Solid-state LED monitor has 25-year minimum life expectancy. A high visibility, wide-angle lens indicates protection is in place. Impact-resistant thermoplastic exterior resists impacts and scrapes. Triple-wipe, copper-alloy contacts for superior, more dependable connection. Audible alarm alert of MOV damage. Alarm able to be turned On/Off. Wrap around steel strap for structural integrity. Auto-ground is standard, for easier installation. External screw-pressure-plate back and side wire terminals including ground with external back wire clamps (exclusive) accept #14 - #10 AWG copper or copper-clad, solid or stranded conductors. External pressure plate feature allows two conductors to be terminated by a single screw. Wave-soldered circuit board encapsulated in epoxy provides superior electrical, mechanical and thermal stability. Thermal protection in 3 modes. 3 18mm dual pack MOVs absorb up to 210 Joules of excess energy in each leg (L-N, L-G, N-G) with 13,000 amp current handling capability for full, equal and symmetrical protection. With 150V rating, each MOV is less susceptible to common spikes that degrade 130V varistors. Protection response time in less than one nanosecond.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Duplex Receptacle Type Extra Heavy-Duty
Grade Hospital Size 1.625 L x .900 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Back and Side NEMA Rating NEMA L5-15R
Conductor Size 14-10 AWG Material Nylon
Color Ivory Dielectric Strength 2000 V Minimum
Dimensions 1-5/8 in L x 0.9 in W x 3.281 in H Mounting Type Wall
Temperature Rating -40 degrees C Standards cULus UL498, CSA C22.2 No 42
Application Commercial UPC 785007820096

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok