Abbotsford
pas885tri

PASS & SEYMOUR 885-TRI 15Amp 125V NEMA 5-15R radiant Tamper-Resistant Receptacle, Ivory

Price $3.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:885TRI
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Meets National Electrical Code Tamper-Resistant requirements.• Protects children: patented shutter system helps prevent improper insertion of foreign objects—now with black "invisi-shutters" for an invisible effect preferred by end users.• High-impact resistant thermoplastic construction.• Extra-long strap.• Quickloop wire looping aid.• Long-term blade retention.• Longer tri-drive screws for easier 12 AWG looping.• Extra-large circuit break-off tabs.• Side-access push wire release.• Ultrasonic welding of face to back body.• Side wire accepts #12 – #14 AWG solid wire.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant
Grade Residential Size 4.5x1.68x1.05
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Material Thermoplastic
Color Ivory Finish Matte
Terminal Connection Screw Dimensions 4.5 x 1.68 x 1.05 in
Mounting Type Wall Standards UL 498, cULus Listed
Application Residential UPC 785007861020

Packages

10 - UNIT - (10) 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok