Abbotsford
cwd816v

COOPER INDUSTRIES 816V-BOX 15Amp 250V NEMA 6-15 Standard Single Receptacle, Ivory

Price $8.17 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:816V-BOX

Description

Standard Single Receptacles. Longer, wider strap provides 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Single Receptacle Type Single,Straight Blade
Grade Commercial Voltage Rating 250 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 Connection Type Side Wire
NEMA Rating 6-15R Conductor Size 14-10 AWG
Material Nylon Face Color Ivory
Terminal Connection Screw Dielectric Strength 2000 V
Dimensions 0.82 in D x 4.19 in H x 1.3 in L Mounting Type Flush
Temperature Rating -20 to 70 °C Environmental Conditions See Spec Sheet
Standards UL Listed UPC 032664182204

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok