Abbotsford
pas26661w

PASS & SEYMOUR 26661W 15Amp 250V 2-Pole/3-Wire Heavy-Duty Decorator Specification Grade Single Receptacle - Back & Side Wire, White

Price $39.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26661W
Documents Documents

Description

FEATURES AND BENEFITS: • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • One-piece brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and thermoplastic back body. • Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Single Receptacle Type Heavy Duty, Decorator
Grade Specification Size 1.322 L x .833 W x 3.813 H In
Voltage Rating 250 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Back and Side Wire NEMA Rating 6-15R
Conductor Size 14-10 AWG Material Nylon
Color White Finish Gloss
Frequency Rating 50/60 Hz Terminal Connection Screw
Dielectric Strength 2000 V Dimensions 33.86 mm W x 21.86 mm D x 103.36 mm H
Mounting Type Flush, Screw, Wall Temperature Rating -40 to 60 °C without Impact
Environmental Conditions UL 94 Requirements, V2 Rated Flammability Standards cUlL Listed, CSA Certified, UL 498, NEMA Rated
Application Commercial use UPC 785007786064

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok