Abbotsford
pas4550

PASS & SEYMOUR 4550 15Amp 250V 2-Pole/3-Wire Turnlok NEMA L6-15R Isolated Ground Duplex Receptacle, Black

Price $86.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:4550
Documents Documents

Description

15Amp 250V 2-Pole/3-Wire Turnlok® NEMA L615 Isolated Ground Duplex Receptacle, Black.FEATURES AND BENEFITS: • Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength. • Face color coding by voltage facilitates locating and mating of proper devices. • One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance. • Clearly marked NEMA configuration, rating, and third-party listing on each unit's face. • Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands. • Side and external screw-pressure-plate back wire capability. • Accepts #14 - #10 AWG.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Duplex Receptacle Type Receptacles
Grade Commercial Size 3.3"
Voltage Rating 250 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Rating L6-15R Conductor Size 10-18 AWG
Material Nylon Color Black
Finish Gloss Terminal Connection Screw
Dimensions 3.3 in Mounting Type Flush
Standards UL 498 Application Commercial
UPC 785007455007

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok