Abbotsford
pasl2120r

PASS & SEYMOUR L2120-R 20Amp 120/280V 4-Pole/5-Wire 3-Phase Turnlok® NEMA L2120 Single Receptacle, Black

Price $48.82 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L2120R
Documents Documents

Description

FEATURES AND BENEFITS:• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Single Receptacle Type Single Receptacles
Grade Industrial/Specification Size 3.3 in
Voltage Rating 120/208 VAC Amperage Rating 20 A
Number of Poles 4 Number of Wires 3
NEMA Rating L21-20R Conductor Size 4 AWG
Material Nylon Color Black
Finish Untreated Frequency Rating 60 Hz
Terminal Connection Screw Dimensions 40.4 mm W x 30.2 mm D x 83.3 mm H
Mounting Type Flush Standards UL 498
Application Industrial UPC 785007212051

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok