Abbotsford
pastr20husbacgry

PASS & SEYMOUR TR20HUSBACGRY 20A 125V Hospital Grade USB Type-A/Type-C Chargers with Duplex Tamper-Resistant Receptacle, Grey

Price $75.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR20HUSBACGRY
Documents Documents

Description

Pass & Seymour Tamper-Resistant Duplex Receptacles with USB Charging capabilities are designed with strength and durability in mind. They were designed for the commercial market, and are capable of withstanding heavy use due to their UL Fed Spec certification. This product features an an improved overall 3.1A USB charging output with current sharing technology, auto-ground clips, zinc-plated ground terminal screw, as well as triple-wipe brass contacts for lasting retention. The posted terminal screws and external pressure plates allow for faster, easier, and more reliable back & side-wire terminations.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name USB Duplex Receptacle Type Tamper-Resistant
Grade Hospital Voltage Rating 125
Amperage Rating 20 NEMA Configuration 5-20R
Color Grey Standards cULus Listed, Federal Specification
UPC 785007181890

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2400 - SKID - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok